- Model 5210
- Women's Lab Coat
- White
Red Kap® Women's Button Closure Lab Coat, White, Poly/Cotton, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/8 in |
| Size | 4XL |
Product Details
| Type | Lab Coat |
| Color | White |
| Style | 5210 |
| Closure Type | Button Front |
| Material | 80 Percent Polyester, 20 Percent Cotton |
| Front Closure | Button-Front |
| Description | Women's Button Closure Lab Coat |
| Gender | Women's |
| Package Quantity | 1 |
| Manufacturers Part Number | 5210WHRG4XL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Red Kap |