Genuine Grip® S Fellas® Women's Comp Toe Athletic Sneakers, Size 9.5M, Black
Write a Review
|
Questions & Answers (0)
Product Description
Women's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities.
Composite Safety Toe Meeting ASTM F 2412-11, 2413-11 M I/75 C/75 EH
Ultra-Light Weight Shoes
Non-Metal Construction
Extra Blue Color Shoe Lace Included
Light Weight Composite Foam Midsole
Rugged Outdoor Rubber Outsole
Man-made Upper
Oil & Slip Resistant
Removable Molded Foam Insole
Electrical Hazard Resistant
Designed for Most Hazardous Areas Where Employees are Standing, Walking, Pushing, Pulling, or Carrying Items over Greasy, Wet, and Oily Floors
Composite Safety Toe Meeting ASTM F 2412-11, 2413-11 M I/75 C/75 EH
Ultra-Light Weight Shoes
Non-Metal Construction
Extra Blue Color Shoe Lace Included
Light Weight Composite Foam Midsole
Rugged Outdoor Rubber Outsole
Man-made Upper
Oil & Slip Resistant
Removable Molded Foam Insole
Electrical Hazard Resistant
Designed for Most Hazardous Areas Where Employees are Standing, Walking, Pushing, Pulling, or Carrying Items over Greasy, Wet, and Oily Floors
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 9.5 |
| Shoe Width | Medium |
Product Details
| Upper Material | Man-made |
| Material | Synthetic Leather |
| Outsole Material | Rubber |
| Gender | Women's |
| Manufacturers Part Number | 520-9.5M |
| Waterproof | No |
| Brand | S Fellas by Genuine Grip |
| Type | Work Shoes |
| Color | Black |
| Toe Type | Composite Toe |
| Midsole Material | Phylon |
| Outsole Design | Rubber |
| Style | Athletic |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Lace-Up |
| Footwear Sole Pattern | Slip Resistant |
| Description | Women's Comp Toe Athletic Sneakers |
| Package Quantity | 1 |
| Shank Material | TPU |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | ASTM F 2412-11 2413-11 M I/75 C/75 EH |