Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3146193

MPN #: 323W6819T-YEL/S

Bisley® Women's Contoured Full Zip Hooded Sweatshirt, Class 3, S, Hi-Vis Yellow

Product Description
Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.

Features:
  • Polyester fleece outer with Sherpa fleece lining
  • Distinctive asymmetric zip opening
  • Shaped hood with contrast internal lining and toggle adjusters
  • 2" reflective tape
  • Front hand warmer pockets
  • Sleeve cuff with thumb opening
  • 50+ UPF Sun Protection
  • Sizes L-3XL meet ANSI 107 R3 Classification
  • Type/Class R2: Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds.
  • Extended Life – Reusable/Launderable: Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • Case Dimensions: 19-11/16" x 14-3/16" x 16-15/16"
  • Case Weight: 19.84 lbs
  • Pocket Type: Hand Warmer Pocket
  • Construction: UV Protection, Women's Fit
  • Product Circularity: Reusable/Launderable


PRICE
$86.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
ColorYellow
Number of Pockets2
StyleLong Sleeve
MaterialPolyester/Fleece
GenderWomen's
Package Quantity1
DescriptionWomen's Contoured Full Zip Hooded Sweatshirt
Manufacturers Part Number323W6819T-YEL/S
BrandBisley

Compliance & Certifications

CertificationsANSI 107