Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Item #: WBB1191060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, White, UDR12W

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, White, UDR12W

Handbag Stand, Hook Style - Adjustable 14" - 26" High - Rose Gold - Pkg Qty 2

Handbag Stand, Hook Style - Adjustable 14" - 26" High - Rose Gold - Pkg Qty 2

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Countertop Black Wire Shelf, 6 Tier

Countertop Black Wire Shelf, 6 Tier

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Revolving countertop display rack - 2-Tier, Heavy Duty - Chrome

Revolving countertop display rack - 2-Tier, Heavy Duty - Chrome

Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

Shoe Bench, W/ Mirror, 30" L x 14" W x 19" H, Metal, Black/Chrome

Shoe Bench, W/ Mirror, 30" L x 14" W x 19" H, Metal, Black/Chrome

Countertop Glass Showcase 24" L x 12" D x 18"

Countertop Glass Showcase 24" L x 12" D x 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Money-saving, 8-hat counter display rack. Get more value with this space-saving, cost-saving counter rack. Its attractive chrome design will highlight your women's hats and its foam covers will preserve them. With its four-tier design, you can showcase eight hats.

Features:
  • Handsome, chrome-color finial and sturdy black, plastic base
  • Dimensions: 29"H, 20" Spinning Diameter

Weights & Dimensions

  • Depth 20 in
  • Width 20 in
  • Height 29 in
  • Spinning Diameter 20 in

Product Details

  • Number of Compartments 3
  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description 4 Tier Women's Counter Hat Rack
  • Material Steel/Plastic
  • Style 3 Step Design
  • Manufacturers Part Number 32
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $9.00 more

Marv-O-Lus Western Counter Hat Rack, 3 Tier, Black/Chrome, 35

Item #: B1191062

Not Yet Rated

Usually ships in 2 to 5 days

$81.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Item #: WBB1191060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant