Genuine Grip® slip-resistant rubber outsole with superior grip
Extra cushioned insole for extra comfort
Oil & water resistant
Dress Style with 2" Heel
Soft Lamb Skin Leather Upper
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect for Doctors, Nurses, Office Workers, Teachers, and Retail Store or Restaurant Employees
Genuine Grip® Women's Dress Mary Jane Shoes, Size 5.5M, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 5.5 |
| Shoe Width | Medium |
Product Details
| Type | Work Shoes |
| Upper Material | Leather |
| Color | Black |
| Midsole Material | PU |
| Outsole Design | Rubber |
| Style | Mary Jane |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Material | Leather |
| Footwear Sole Pattern | Slip Resistant |
| Outsole Material | Rubber |
| Description | Women's Dress Mary Jane Shoes With 2" Heels |
| Package Quantity | 1 |
| Gender | Women's |
| Manufacturers Part Number | 8200-5.5M |
| Shank Material | TPU |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Genuine Grip |