Cut for easy movement with full princess seam shaping, this poly/cotton poplin tunic moves with you throughout the day. Two slanted front pockets with additional inside pocket at right add easy access to storage, and our five color choices work with our pincords. Five dyed-to-match buttons. Open pocket. Soft Poplin. Left front slanted, right front slanted with additional pocket inside.
Red Kap® Women's Easy Wear Tunic Short Sleeve Navy M - 9P01
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Style | 9P01 |
| Type | Short Sleeve Shirt |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Women's |
| Description | Women's Easy Wear Tunic |
| Color | Blue |
| Manufacturers Part Number | 9P01NVSSM |
| Product Grouping | Housekeeping Uniform |
| Brand | Red Kap |