Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3162114

MPN #: SWSFWMZW-4X

DRIFIRE® Women's Flame Resistant 1/4th Zip Fleece Sweatshirt, 4XL Regular, Black

Product Description
Bring on the cold weather. A great layering piece, you'll be fearless against nasty weather in this grid fleece designed to keep you protect and comfortable on the job site.

Features:
  • Fabric/Material: 9.6 oz. FR Polartec® Power Grid™ Fleece
  • Designed by women for women
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Quickly identify compliance with exterior labeling
  • Relaxed, comfortable fit
  • Tagless neckline for increased comfort
  • No pockets
  • Made in the USA
Compliance:
  • Arc Rating: 9.4 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$289.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

Arc Rating9.4 cal/cm²
TypeSweatshirt
ColorBlack
Closure TypeZipper
MaterialFR Polartec® Power Grid™ Fleece
Front Closure1/4th Zipper
GenderWomen's
Package Quantity1
DescriptionWomen's Flame Resistant 1/4th Zipper Fleece Sweatshirt
Manufacturers Part NumberSWSFWMZW-4X
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269