Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3162019

MPN #: SHR-DHKW-2XRG

DRIFIRE® Women's Flame Resistant DH Air™ Work Shirt, 2XL Regular, Khaki

Product Description
Highly breathable and moisture wicking, the DRIFIRE® FR work shirt provides comfortable dual hazard protection from both arc flash and flash fire hazards.

Features:
  • Designed by women for women
  • Fabric/Material: 5.5 oz. Westex® DH Air™
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Button down collar
  • Two front chest pockets with flaps and button closure
  • Quickly identify compliance with exterior labeling
Compliance:
  • Arc Rating: 9.1 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$105.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeFlame Resistant Shirt
ColorBrown
Number of Pockets2
StyleLong Sleeve
Material47% Lenzing Lyocell/38% Modacrylic/15% Aramid
GenderWomen's
Package Quantity1
DescriptionWomen's Flame Resistant Work Shirt
Manufacturers Part NumberSHR-DHKW-2XRG
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269