Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3162005

MPN #: SHR-HXKW-3XRG

DRIFIRE® Women's Flame Resistant Helix Work Shirt, 3XL Regular, Dark Khaki

Product Description
Highly breathable and moisture wicking, the DRIFIRE® FR work shirt provides comfortable dual hazard protection from both arc flash and flash fire hazards.

Features:
  • Fabric/Material: 4.75 oz. DRIFIRE® Helix
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Mandarin collar
  • Two front chest pockets
  • Quickly identify compliance with exterior labeling
Compliance:
  • Arc Rating: 8.3 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$139.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeFlame Resistant Shirt
ColorBrown
Number of Pockets2
StyleLong Sleeve
Material65% Aramid/17% FR Rayon/9% Opan/8% Nylon/1% Anti-Stat
GenderWomen's
Package Quantity1
DescriptionWomen's Flame Resistant Work Shirt
Manufacturers Part NumberSHR-HXKW-3XRG
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269