Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3162139

MPN #: SWSI2ZW-2XT

DRIFIRE® Women's Flame Resistant Zip Front Hoodie, 2XL Tall, Navy

Product Description
When you need an extra layer of warmth, reach for the FR Fleece Zip Up. Made with 14 oz. Modacrylic blend fleece and featuring rib knit cuffs and waistband for a comfortable fit that keeps the cold air out, this hoodie will keep you cozy and FR protected when you need it. Easy on and off, it'll be your favorite zip-up this season.

Features:
  • Designed by women for women
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Quickly identify compliance with exterior labeling
  • Rib knit cuffs and waistband for a comfortable fit that keeps the cold air out
  • Covered front zipper closure
  • Cord locks keep hood cinched and in place
  • Large front angled pockets
  • Our Women's FR clothing is designed to keep all women safe, comfortable, and stylish, including expectant mothers
  • Made in the USA
Compliance:
  • Arc Rating: 23 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$259.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL-T

Product Details

TypeHoodie
ColorBlue
Cuff StyleRib Knit
Closure TypeZipper
MaterialModacrylic Blend Fleece
Front ClosureZipper
DescriptionWomen's Flame Resistant Heavyweight Zip Front Hoodie
GenderWomen's
Package Quantity1
Manufacturers Part NumberSWSI2ZW-2XT
Pockets2
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269