- Specially tailored with the woman worker in mind
- Three-layer laminated softshell fabric provides maximum performance even in extreme outdoor conditions
- Premium material is wind- and water-resistant and features a breathable design
- Made with 4-way stretch material for maximum freedom of movement and mobility
- Includes polyester taffeta lining for extra warmth and comfort
- Nano-Carbon technology generates heat to 3 separate zones
- Easy-to-operate control button switches between 4 temperature settings
- Multiple storage options include 2 roomy slash pockets and 1 inner pocket
- Includes detachable hood with toggle adjuster
- Jacket is machine washable
- Works with any USB power bank (not included)
Pioneer® Women's Heated Softshell Jacket, XS, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XS |
Product Details
| Type | Softshell Jacket |
| Reflective Tape | No |
| Color | Black |
| Number of Pockets | 3 |
| Thermal | Yes |
| Number of Inside Pockets | 1 |
| Insulated | Yes |
| Closure Type | Zipper |
| High Visibility | No |
| Material | Polyester |
| Front Closure | Zipper |
| Description | Women's Heated Softshell Jacket |
| Gender | Women's |
| Package Quantity | 1 |
| Manufacturers Part Number | V3210570U-XS |
| Lining Material | Polyester |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Number of Outside Pockets | 2 |
| Water Resistant | Yes |
| Brand | Pioneer |