Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3781466

MPN #: ASL-100-BL1

Xena Workwear Women's Safety Athletic Work Shoes, Composite Toe, Size 10 M, Black/Silver

Product Description
Astra is a beautiful work sneaker designed for women who work in warehouses, manufacturing facilities, restaurants, and beyond. It is THE most comfortable and capable work shoe we've ever tested with a unique midsole that feels like you're walking on clouds and ultra nonslip, EH Rated, puncture & abrasion resistant features to protect you from work hazards. Get the Black Silver (EH) style in a Composite or Soft Toe option.

Features:
  • Composite Toe
  • ASTM Certified (F2413-24) & OSHA Compliant
  • Electrical Hazard Protection (EH Rated)
  • Puncture Resistant (PR Rated)
  • Engineered for women, by women
  • Super Slip Resistant - SRO Rated


PRICE
$120.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10

Product Details

TypeSafety Toe Work Shoe
Upper MaterialAction Leather
ColorBlack/Silver
Toe TypeComposite Toe
StyleAthletic Work Shoe
Closure TypeLace-Up
MaterialAction Leather
Package Quantity1
GenderWomen's
Manufacturers Part NumberASL-100-BL1
Slip ResistantYes
Lining MaterialMicrofiber
Electrical Hazard ProtectionYes
WaterproofNo
BrandXena Workwear