Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3781435

MPN #: ASL-120-WH1

Xena Workwear Women's Safety Athletic Work Shoes, Composite Toe, Size 12 M, White/Gold

Product Description
Astra is a beautiful work sneaker designed for women who work in warehouses, manufacturing facilities, restaurants, and beyond. It is THE most comfortable and capable work shoe we've ever tested with a unique midsole that feels like you're walking on clouds and ultra nonslip, SD Rated, puncture & abrasion resistant features to protect you from work hazards. Get the White Gold (SD) style in a Composite or Soft Toe option.

Features:
  • Steel Toe
  • ASTM Certified (F2413-24) & OSHA Compliant
  • Electrical Hazard Protection (EH Rated)
  • Super Slip Resistant - SRO Rated"


PRICE
$125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size12

Product Details

TypeSafety Toe Work Shoe
Upper MaterialAction Leather
ColorWhite/Gold
Toe TypeComposite Toe
StyleAthletic Work Shoe
Closure TypeLace-Up
MaterialAction Leather
GenderWomen's
Package Quantity1
Manufacturers Part NumberASL-120-WH1
Slip ResistantYes
Lining MaterialMicrofiber
Electrical Hazard ProtectionNo
WaterproofNo
BrandXena Workwear