Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789203

MPN #: V1058160U-2XL

Pioneer® Women's Short Sleeve Safety T-Shirt, Class 3, Hi-Vis Safety Yellow, 2XL

Product Description
This Class 3 safety T-shirt is made from breathable Birdseye polyester to keep you cool and dry on the job. It features flexible segmented reflective tape for enhanced visibility and greater ease of movement. Ideal for high-risk environments it combines comfort compliance and performance.

Features:
  • 100% moisture-wicking birdseye polyester quickly pulls sweat away from the skin to keep you dry and comfortable
  • Dark-colored ribbed crew neck is designed to conceal dirt and stains to maintain a cleaner appearance throughout the work day
  • Stylish black accent sleeve and neck trim
  • Ideal for workers in construction roadwork or other demanding industries


PRICE
$32.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleShort Sleeve
TypeShort Sleeve Safety T-Shirt
Class3
MaterialBirdseye Polyester
GenderWomen's
Package Quantity1
ColorHi-Vis Yellow
Manufacturers Part NumberV1058160U-2XL
Number of Pockets0
Primary UseWorkwear
BrandPioneer