Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3146273

MPN #: 313W1118H-O/3X

Bisley® Women's Short Sleeve T-Shirt, Class 2, 3XL, Hi-Vis Orange

Product Description
Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Features:
  • ANSI/ISEA 107 Class 2
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color v-neck
  • Heat sealed 2" silver perforated reflective tape
  • Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
  • Designed and sized specifically for women
  • Available in hi-vis yellow and hi-vis orange
  • Type/Class R2: Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds
  • Extended life – Reusable/Launderable: Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • Fabric: Cotton/Polyester
    Cotton: Cotton material provides comfort to the garment
    Polyester: Polyester provides durability and comfort
  • Reflective Type: Silver
    Silver: When light shines on the retro-reflective material, it reflects back. Our garments use Level 2 Silver Reflective, which functions to a higher standard
  • Case Dimensions: 19-11/16" x 13-3/8" x 11"
  • Case Weight: 22.82 lbs
PRICE
$34.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

StyleShort Sleeve
TypeShort Sleeve T-Shirt
ClassANSI Class 2
MaterialCotton/Polyester
GenderWomen's
Package Quantity1
DescriptionWomen's Short Sleeve T-Shirt
ColorOrange
Manufacturers Part Number313W1118H-O/3X
BrandBisley

Compliance & Certifications

CertificationsANSI/ISEA 107