Red Kap® Women's Smock Loose Fit Short Sleeve Light Blue S - TP23
Write a Review
|
Questions & Answers (0)
Product Description
Red Kap® Women's Smock Loose Fit Short Sleeve Light Blue S - TP23
The choice is yours in this customizable smock. Five bright colors stay true through industrial laundering and two unique styles keep you comfortable on the job. Loose with short sleeves. One-piece, lined, notched lapel. Performance blend poplin. Pre-cure durable press. Two lower French-hemmed pockets.
The choice is yours in this customizable smock. Five bright colors stay true through industrial laundering and two unique styles keep you comfortable on the job. Loose with short sleeves. One-piece, lined, notched lapel. Performance blend poplin. Pre-cure durable press. Two lower French-hemmed pockets.
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Style | TP23 |
| Type | Loose Fit Short Sleeve Smock |
| Material | Polyester/Combed Cotton |
| Gender | Women's |
| Package Quantity | 1 |
| Description | Women's Smock Loose Fit Short Sleeve |
| Color | Blue |
| Manufacturers Part Number | TP23LBSSS |
| Product Grouping | Housekeeping Uniform |
| Brand | Red Kap |