Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3161841

MPN #: TEE1NTHW-2X

DRIFIRE® Women's Tecgen Flame Resistant Henley Shirt, 2XL Regular, Tan

Product Description
Whether you are looking for a casual long sleeve tee or an extra base layer, the FR Henley has you covered. This Henley will be your go-to basic for casual, comfortable protection.

Features:
  • Fabric/Material: 6.2 oz. Tecgen CC™ OPF Blend Knit
  • Designed by women for women
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Quickly identify compliance with exterior labeling
  • Features OPF, the latest carbon fabric technology
  • Lightweight, breathable FR performance fabric
  • Unsurpassed moisture-wicking and drying rate
  • Tagless neckline for increased comfort
  • 3 button placket
  • Excellent layering piece for added protection
  • Our Women's FR clothing is designed to keep all women safe, comfortable, and stylish, including expectant mothers
  • If shopping for maternity work wear, we suggest going up one size in our FR women's shirts to accommodate a changing body when expecting
  • Made in the USA
Compliance:
  • Arc Rating: 13 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$125.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleLong Sleeve
TypeFlame Resistant Shirt
Material35% Rayon/35% Modacrylic/20% O-Pan/10% Para-Aramid
Package Quantity1
GenderWomen's
DescriptionWomen's Flame Resistant Long Sleeve Henley Shirt
ColorBrown
Manufacturers Part NumberTEE1NTHW-2X
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269