Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3161930

MPN #: TCGSSWN00116XLSH00

DRIFIRE® Women's Tecgen Flame Resistant Work Shirt, XL Short, Navy

Product Description
The Women's DRIFIRE® Tecgen FR work shirt features a feminine silhouette and is inherently FR. The lightweight, breathable fabric and moisture wicking properties keep you comfortable while the classic style keeps you looking professional.

Features:
  • Fabric/Material: 5.5 oz. Tecgen Select®OPF Blend Twill
  • Dual Hazard protection against arc flash and flash fire
  • Pen/pencil slot in front pocketc
  • Feminine silhouette
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking and drying rate
  • Two chest pockets with flaps
  • Our Women's FR clothing is designed to keep all women safe, comfortable, and stylish, including expectant mothers
  • If shopping for maternity work wear, we suggest going up one size in our FR women's shirts to accommodate a changing body when expecting
Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
Product Care
  • DO NOT use chlorine bleach or detergents containing bleach. DO NOT use hydrogen peroxide. DO NOT use fabric softeners
  • Wash/Laundering Instructions: Dry Cleanable. Turn garment inside out prior to laundering. Machine wash warm (Max. 140° / 60° ). Tumble dry warm
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$125.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL-SH

Product Details

TypeFlame Resistant Shirt
ColorBlue
Number of Pockets2
StyleLong Sleeve
Material35% Rayon/27% Modacrylic/21% OPF/15% Aramid/2% Nylon
GenderWomen's
Package Quantity1
DescriptionWomen's Flame Resistant Work Shirt
Manufacturers Part NumberTCGSSWN00116XLSH00
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269