Global Industrial
Model # :WB130CP14
Global Industrial Wood Deck, 36"W x 30"D x 5/8" Thick
|
Questions & Answers (0)
Product Description
Wood Decking
Rugged 5/8" particle wood decking creates a sturdy platform for merchandise.
Rugged 5/8" particle wood decking creates a sturdy platform for merchandise.
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Thickness | 5/8 in |
Product Details
| Assembly Required | Yes |
| Style | Decking Only |
| Type | Wood Deck |
| Shelf Type | Wood Deck |
| Material | Particle Board |
| Deck Type | Wood Deck |
| Color | Brown |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |