Global Industrial
Model # :WB505230
Global Industrial Wood Deck, 72"W X 18"D X 5/8" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Wood Deck
for Extra High Capacity Bulk Rack
Sturdy, precut 5/8" thick particleboard provides a cost-effective decking for Extra High Capacity Bulk Racks. Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 36"W x 24"D decks to save on shipping costs.
for Extra High Capacity Bulk Rack
Sturdy, precut 5/8" thick particleboard provides a cost-effective decking for Extra High Capacity Bulk Racks. Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 36"W x 24"D decks to save on shipping costs.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Thickness | 5/8 in |
Product Details
| Assembly Required | Yes |
| Style | Decking Only |
| Type | Wood Deck |
| Shelf Type | Wood Deck |
| Material | Particle Board |
| Deck Type | Wood Deck |
| Color | Brown |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |