Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223495

MPN #: 43910

IRWIN 5/8" Plug Cutter - Pkg Qty 5

Product Description

Plug Cutters
  • Recommended for covering fastener holes in furniture, cabinetry, floors, decks, and other woodworking projects
  • Constructed of hardened, high-carbon steel for added strength and durability
  • Ideal for making dowels
PRICE
$100.00  Sold in packages of 5 / $20.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size1/4 in
Size5/8 in

Product Details

TypePlug Cutter
Package Quantity5
DescriptionWoodworking Bit
Manufacturers Part Number43910
BrandIRWIN Tools