Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224334

MPN #: 49999

IRWIN 3 Piece 1/4", 3/8", And 1/2" Solid Center Auger Bit Assortment - Pkg Qty 12

Product Description

Power Drill I-100 Auger Bit Sets
  • Solid center design provides extra rigidity while boring
  • Wide lands keep the bit straight as it bores through the hole. The flutes are ground behind the lands to funnel chips to the inside of the bit and away from the outside diameter, producing a faster, cleaner cut
  • Single-spur cutting edge scribes the circumference of the hole for a smoother finish
  • Coarse screw point provides fast boring in hard and soft woods
  • All bits have a 4-1/2" twist length and a 7-1/2" overall length
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
3-piece pouched set includes auger bit sizes 1/4", 3/8", and 1/2"
PRICE
$551.40  Sold in packages of 12 / $45.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size7/16 in
Size1/4 - 1/2 in

Product Details

TypeI-100
Includes1/4
Package Quantity12
DescriptionAuger Bit Set
Shank TypeHex
Manufacturers Part Number49999
BrandIRWIN Tools