Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Blue

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_055, 2 Tool Boxes, 72"W, Avalanche Blue

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_055, 2 Tool Boxes, 72"W, Avalanche Blue

Item #: WBB769535

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,190.00
Product Information
Customer Review
Product Q&A
Accessories
Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_055, 2 Tool Boxes, 72"W, Avalanche Blue

Workcenter comes with two cabinets and one stainless steel top.

Product Specifications

    • WEIGHT LBS.874.3
    • DEPTH INCHES30
    • WARRANTY TYPELifetime Rolling Mechanism
    • HEIGHT INCHES36
    • NUMBER OF DOORS--
    • BASE MANUFACTURERS PART NUMBERGT-XLG0004S
    • NUMBER OF TOOL BOXES2
    • INCLUDESTool Box Housing Lock
    • BRANDRousseau Metal
    • COLOR FINISHBlue
    • NUMBER OF DRAWERS14
    • MANUFACTURERS PART #GT-XLG0004S _055
    • NUMBER OF SHELVES--
    • DESCRIPTIONWaste & Recycling Workcenter
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • COLORAvalanche Blue
    • HEIGHT INCHES (FIXED LEG)36
    • WIDTH INCHES72
    • CAPACITY LBS. PER DRAWER400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!