take 10% off our everday low prices!

Offer applied at final checkout

Shuretech STS-S1-8' Bench System-St.Louis Blue

Shuretech STS-S1-8' Bench System-St.Louis Blue

Item #: WBB380959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,275.00

$1,379.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $8,275.00 or save 3% on purchase.

Quantity

Popular item in this category

Shuretech STS-S4-8' Bench System-St.Louis Blue

Usually ships in 36 to 39 days

Not Yet Rated

$8,523.00

Customers Also Viewed

Shuretech STS-S1-8' Bench System-St.Louis Blue

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (1) 36" Lower Storage Cabinet, (1) 58 5/16" Tool Cabinet, (1) 8' Stainless Steel Bench Top over wood core, (1) 8' Stainless Steel Utility Chase Panel, (2) 3' upper cabinets with flip-up door, (1) 2' monitor enclosure with keyboard and mouse stand, (2) Technician Task Light, 8' ShureGuard Rubber Mat, 96"W x 29"D x 80"H Note: lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

  • MANUFACTURERS PART #STS-S1-SB
  • HEIGHT INCHES (FIXED LEG)80
  • COLOR FAMILYBlue
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.1270
  • WIDTH INCHES96
  • HEIGHT INCHES80
  • DEPTH INCHES29
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHSt. Louis Blue
  • Capacity Lbs. (Evenly Distributed)400
  • DOOR QUANTITY2
  • DESCRIPTIONShuretech Bench System
  • SHELF QUANTITY1
  • DRAWER QUANTITY9
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTIONStainless Steel Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shuretech STS-S1-8' Bench System-St.Louis Blue

Shuretech STS-S1-8' Bench System-St.Louis Blue

Item #: WBB380959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top