take 10% off our everday low prices!

Offer applied at final checkout

Shuretech STS-S3-8' Bench System-Monaco Blue

Shuretech STS-S3-8' Bench System-Monaco Blue

Item #: WBB381033

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10,821.00

$1,803.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $10,821.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Shuretech STS-S3-8' Bench System-Monaco Blue

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (2) 45 3/4" Tool Cabinets, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panels, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

  • MANUFACTURERS PART #STS-S3-MB
  • HEIGHT INCHES (FIXED LEG)80
  • COLOR FAMILYBlue
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.1250
  • WIDTH INCHES96
  • HEIGHT INCHES80
  • DEPTH INCHES29
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHMonaco Blue
  • Capacity Lbs. (Evenly Distributed)400
  • DOOR QUANTITY--
  • DESCRIPTIONShuretech Bench System
  • SHELF QUANTITY1
  • DRAWER QUANTITY22
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTIONStainless Steel Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Shuretech STS-S4-8' Bench System-Monaco Blue

Item #: WBB381033

Not Yet Rated

Usually ships in 36 to 39 days

$8,523.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shuretech STS-S3-8' Bench System-Monaco Blue

Shuretech STS-S3-8' Bench System-Monaco Blue

Item #: WBB381033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top