take 10% off our everday low prices!

Offer applied at final checkout

Shuretech STS-S4-8' Bench System-Sebring Grey

Shuretech STS-S4-8' Bench System-Sebring Grey

Item #: WBB381124

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,523.00

$1,420.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $8,523.00 or save 3% on purchase.

Quantity

Popular item in this category

Shuretech STS-S4-8' Bench System-Pewter Grey

Usually ships in 36 to 39 days

Not Yet Rated

$8,523.00

Customers Also Viewed

Shuretech STS-S4-8' Bench System-Sebring Grey

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (1) 45 3/4" Tool Cabinet, (1) 24" Lower Storage Cabinet, (1) 24" Trash Cabinet, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panel, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

  • MANUFACTURERS PART #STS-S4-SG
  • HEIGHT INCHES (FIXED LEG)80
  • COLOR FAMILYGray
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.1000
  • WIDTH INCHES96
  • HEIGHT INCHES80
  • DEPTH INCHES29
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHSebring Gray
  • Capacity Lbs. (Evenly Distributed)400
  • DOOR QUANTITY--
  • DESCRIPTIONShuretech Bench System
  • SHELF QUANTITY1
  • DRAWER QUANTITY9
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTIONStainless Steel Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shuretech STS-S4-8' Bench System-Sebring Grey

Shuretech STS-S4-8' Bench System-Sebring Grey

Item #: WBB381124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top