take 10% off our everday low prices!

Offer applied at final checkout

Custom® Series-Portable, Stainless Steel Top, 2 Doors-Sebring Grey

Custom® Series-Portable, Stainless Steel Top, 2 Doors-Sebring Grey

Item #: WBB380912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,451.00

$241.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,451.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Custom® Series-Portable, Stainless Steel Top, 2 Doors-Sebring Grey

Custom® Series Bench - Portable, Stainless steel over wood top 60W x 24D x 1-5/32H, Bench cabinet with 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop, 4 swivel casters with brakes

Weight Capacity with casters: 2100 lbs. evenly distributed.

Product Specifications

  • MANUFACTURERS PART #811015-SG
  • HEIGHT INCHES (FIXED LEG)34
  • COLOR FAMILYGray
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.270
  • WIDTH INCHES60
  • HEIGHT INCHES34
  • DEPTH INCHES24
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHSebring Gray
  • DOOR QUANTITY2
  • DESCRIPTIONPortable Custom® Series
  • ASSEMBLYUnassembled
  • TOP CONSTRUCTIONStainless Steel Square Edge
  • BRANDShure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Custom® Series-Portable, Steel Top, 2 Doors-Sebring Grey

Item #: WBB380912

Not Yet Rated

Usually ships in 29 to 32 days

$1,191.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Custom® Series-Portable, Stainless Steel Top, 2 Doors-Sebring Grey

Custom® Series-Portable, Stainless Steel Top, 2 Doors-Sebring Grey

Item #: WBB380912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top