take 10% off our everday low prices!

Offer applied at final checkout

Custom® Series-Portable, Steel Top, 2 Doors-Carmine Red

Custom® Series-Portable, Steel Top, 2 Doors-Carmine Red

Item #: WBB380793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,191.00

$198.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,191.00 or save 3% on purchase.

Quantity

Popular item in this category

Custom® Series-Portable, Stainless Steel Top, 2 Doors-Carmine Red

Usually ships in 29 to 32 days

Not Yet Rated

$1,451.00

Customers Also Viewed

Custom® Series-Portable, Steel Top, 2 Doors-Carmine Red

Custom® Series Bench - Portable, Painted steel top 60W x 24D x 1-1/2H, Bench cabinet with 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop, 4 swivel casters with brakes

Weight Capacity with casters: 2100 lbs. evenly distributed.

Product Specifications

  • MANUFACTURERS PART #811013-CR
  • HEIGHT INCHES (FIXED LEG)34
  • COLOR FAMILYRed
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.240
  • WIDTH INCHES60
  • HEIGHT INCHES34
  • DEPTH INCHES24
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHCarmine Red
  • DOOR QUANTITY2
  • DESCRIPTIONPortable Custom® Series
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTIONSteel Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Custom® Series-Portable, Steel Top, 2 Doors-Carmine Red

Custom® Series-Portable, Steel Top, 2 Doors-Carmine Red

Item #: WBB380793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top