take 10% off our everday low prices!

Offer applied at final checkout

Shureshop® Mobile Automotive Workbench - Steel -72"W x 34"D - St. Louis Blue

Shureshop® Mobile Automotive Workbench - Steel -72"W x 34"D - St. Louis Blue

Item #: WBB381097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $610.00

$101.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $610.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Shureshop® bench w/acc kit-portable, painted steel top, 72" x 34"-St.Louis Blue

Shureshop® bench with acc kit - portable, painted steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, accessory kit includes (backstop, endstops, lower shelf), 2 rigid and 2 swivel locking casters, 72"W x 34"D x adj height

Weight Capacity with casters: 2100 lbs. evenly distributed.

Product Specifications

  • MANUFACTURERS PART #811067-SB
  • HEIGHT INCHES (ADJUSTABLE LEG)29 to 40
  • COLOR FAMILYBlue
  • COUNTRY OF ORIGINUSA
  • LEG STYLEOpen C-Channel Leg
  • WEIGHT LBS.193
  • WIDTH INCHES72
  • HEIGHT INCHES29 to 40
  • DEPTH INCHES34
  • CONSTRUCTIONSteel
  • LEG TYPEAdjustable
  • COLOR FINISHSt. Louis Blue
  • DESCRIPTIONPortable Shureshop® Bench with Accessory Kit
  • ASSEMBLYUnassembled
  • TOP CONSTRUCTIONSteel Square Edge
  • BRANDShure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Shureshop® Mobile Automotive Workbench - Steel - 72"W x 29"D - St. Louis Blue

Item #: WBB381097

Not Yet Rated

Usually ships in 22 to 25 days

$560.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shureshop® Mobile Automotive Workbench - Steel -72"W x 34"D - St. Louis Blue

Shureshop® Mobile Automotive Workbench - Steel -72"W x 34"D - St. Louis Blue

Item #: WBB381097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top