take 10% off our everday low prices!

Offer applied at final checkout

Shureshop® Mobile Automotive Workbench - Stainless Steel - 60"W x 29"D - Carmine Red

Shown With Painted Steel Top

Shureshop® Mobile Automotive Workbench - Stainless Steel - 60"W x 29"D - Carmine Red

Item #: WBB380874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $986.00

$164.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $986.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Shureshop® bench w/acc kit-portable, stainless steel top, 60" x 29"-Carmine Red

Shureshop® bench with acc kit - portable, stainless steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, accessory kit includes (backstop, endstops, lower shelf), 2 rigid and 2 swivel locking casters, 60"W x 29"D x adj height

Weight Capacity with casters: 2100 lbs. evenly distributed.

Product Specifications

  • MANUFACTURERS PART #811117-CR
  • HEIGHT INCHES (ADJUSTABLE LEG)29 to 40
  • COLOR FAMILYRed
  • COUNTRY OF ORIGINUSA
  • LEG STYLEOpen C-Channel Leg
  • WEIGHT LBS.152
  • WIDTH INCHES60
  • HEIGHT INCHES29 to 40
  • DEPTH INCHES30
  • CONSTRUCTIONSteel
  • LEG TYPEAdjustable
  • COLOR FINISHCarmine Red
  • DESCRIPTIONPortable Shureshop® Bench with Accessory Kit
  • ASSEMBLYUnassembled
  • TOP CONSTRUCTIONStainless Steel Square Edge
  • BRANDShure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shureshop® Mobile Automotive Workbench - Stainless Steel - 60"W x 29"D - Carmine Red

Shureshop® Mobile Automotive Workbench - Stainless Steel - 60"W x 29"D - Carmine Red

Item #: WBB380874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top