take 10% off our everday low prices!

Offer applied at final checkout

Standard Tear-Down/Fluid Containment Bench-Portable, 48"W x 32"D-Sebring Gray

Standard Tear-Down/Fluid Containment Bench-Portable, 48"W x 32"D-Sebring Gray

Item #: WBB380977

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,027.00

$171.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,027.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Standard Tear-Down/Fluid Containment Bench-Portable, 48"W x 32"D-Sebring Gray

Standard Tear-Down/Fluid Containment Bench - Portable, Heavy gauge steel construction for added strength and rigidity. Includes (2) rigid and (2) swivel locking casters, offset drain, 3 gallon drain tank and storage drawer, 48"W x 32"D x Adj Height

Weight Capacity with casters: 2100 lbs. evenly distributed.

Product Specifications

  • MANUFACTURERS PART #800023-SG
  • HEIGHT INCHES (ADJUSTABLE LEG)29 to 40
  • COLOR FAMILYGray
  • COUNTRY OF ORIGINUSA
  • LEG STYLEOpen C-Channel Leg
  • WEIGHT LBS.145
  • WIDTH INCHES48
  • HEIGHT INCHES29 to 40
  • DEPTH INCHES32
  • CONSTRUCTIONSteel
  • LEG TYPEAdjustable
  • COLOR FINISHSebring Gray
  • DESCRIPTIONPortable Standard Tear-Down/Fluid Containment Bench
  • DRAWER QUANTITY1
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTION12 Gauge Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Tear-Down/Fluid Containment Bench-Portable, 48"W x 32"D-Sebring Gray

Standard Tear-Down/Fluid Containment Bench-Portable, 48"W x 32"D-Sebring Gray

Item #: WBB380977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top