Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Drawer, Bottom Shelf & Drain Cont. Sold Separately

SS Tear Down Bench 30 x 48, Putty

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

SS Tear Down Bench 30 x 48, Putty

Item #: WBB530876

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 611.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SS Tear Down Bench 30 x 48, Putty

Teardown Bench : Design Benefits and Features - ideal for working on transmissions, small engines and hydraulic components, reinforced work surface, top has a 3/4" high retaining lip on all sides tapering to the rear center to a 1/2" threaded and plumbed drain. Shown with painted metal top.

Product Specifications

    • DEPTH INCHES30
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • WEIGHT LBS89-3/5
    • COLORPutty
    • WIDTH INCHES48
    • HEIGHT INCHES34
    • HEIGHT INCHES (FIXED LEG)34
    • CONSTRUCTIONSteel
    • TYPETeardown Bench
    • BRANDEquipto®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed