Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold 4-Employee Personal Workstation - 89"W x 24"D x 80"H

Rollover image to zoom in

Click image to enlarge

Strong Hold 4-Employee Personal Workstation - 89"W x 24"D x 80"H

Item #: WB249897

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,100.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
4-PERSON PERSONAL WORKSTATION
4-Person Personal Workstation Provides Convenient Storage Space For Multiple Workers In Industrial Work Environments.

Personnel workstation is made using heavy duty, welded 12 gauge steel with a durable powder coat finish. Workbench includes a cabinet riser with four independently locking doors. Each door has a 3-point locking system and padlockable handle for security of valuable supplies and equipment. Includes four 5"H drawers and four 9"H drawers with full width recessed handles. Four separated, open front storage compartments are conveniently located in between drawers for increased storage space. Fully assembled. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES89
    • DEPTH INCHES24
    • HEIGHT INCHES80
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY4
    • DRAWER QUANTITY8
    • MANUFACTURERS PART NUMBER7.56.6-244-8DB-4D
    • MODEL249897
    • SHELF QUANTITY4
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS1335
    • OVERALL HEIGHT86"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result