Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold 8 Heavy-Duty Drawer Cabinet 72 x 30 x 29 5/16
See all 2 items in product family

Strong Hold 8 Heavy-Duty Drawer Cabinet 72 x 30 x 29 5/16

Item #: WBB496302

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,868.00
Product Information
Customer Review
Product Q&A
8 Heavy-Duty Drawer Cabinet 72 x 30 x 29 5/16

Heavy duty workbench features 7 Gauge top with 1 3/4" maple top over that and 8 padlockable drawers.

Product Specifications

    • BRANDStrongHold®
    • TOP CONSTRUCTIONSteel Square Edge

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed