Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Assembly Workstation - 49"W x 24"D x 68"H

Strong Hold Assembly Workstation - 49"W x 24"D x 68"H

Item #: WB249896

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,032.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ALL WELDED ASSEMBLY WORKSTATION
This Industrial Workstation Is Great For Heavy Duty Use In Assembly Applications.

Workstation is made using all welded 12 gauge steel with a durable powder coat finish. Workstation hutch includes two shelves for overhead storage. Six-hole pigeonhole compartments located under work surface. Each compartment measures 14"W x 3"H. Includes two 42-15/16"W x 21-7/8"D x 10"H drawers with full width pull handles.

Product Specifications

    • WIDTH INCHES49
    • DEPTH INCHES24
    • HEIGHT INCHES68
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTION12 Gauge Steel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER4.15-CSU-243-2DB-PT
    • MODEL249896
    • SHELF QUANTITY2
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS636
    • OVERALL HEIGHT72"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result