discount codeFree shipping over 300

Applied at checkout

Fort Knox Workbench Pedesta -3 Drawer,24"x24"x 32",Black Body, Red Doors, 1-Wide

Fort Knox Workbench Pedesta -3 Drawer,24"x24"x 32",Black Body, Red Doors, 1-Wide

Item #: WBB481387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,422.45 up to 60% OFF

Price: $975.00

$162.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $975.00 or save 3% on purchase.

Quantity

Popular item in this category

Fort Knox Workbench Pedestal -Doors, 24"x24"x 32", Black Body, Red Doors, 1-Wide

Usually ships in 15 to 18 days

Not Yet Rated

$799.00

Customers Also Viewed

Fort Knox Workbench Pedesta -3 Drawer,24"x24"x 32",Black Body, Red Doors, 1-Wide

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major comopnent to be utilized stand alone or in conjunction with any of the other major components.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES32
  • COLOR FINISHBlack & Red
  • ASSEMBLYAll-Welded
  • BRANDHallowell
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY3
  • MANUFACTURERS PART NUMBERFKWP4432-3D-BR-HT
  • PACKAGE QUANTITY1
  • SHELF QUANTITY--
  • WEIGHT LBS139
  • COUNTRY OF ORIGINUSA
  • ITEM DESCRITIONWorkbench Pedestal - 3 Drawer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fort Knox Workbench Pedesta -3 Drawer,24"x24"x 32",Black Body, Red Doors, 1-Wide

Fort Knox Workbench Pedesta -3 Drawer,24"x24"x 32",Black Body, Red Doors, 1-Wide

Item #: WBB481387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top