Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell W15S-100800 Jib Kit-Heavy Duty Floor Mounted, 150 Lb. Cap. 8 Ft. Swing Boom 10 Ft. Column
See all 18 items in product family

Hubbell W15S-100800 Jib Kit-Heavy Duty Floor Mounted, 150 Lb. Cap. 8 Ft. Swing Boom 10 Ft. Column

Item #: WBB438516

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,348.00
Product Information
Customer Review
Product Q&A
Jib Kit-Heavy Duty Floor Mounted, 150 Lb. Cap. 8 Ft. Swing Boom 10 Ft. Column

Jib kits feature heavy duty I-beam booms or C-rail booms Vertical columns include pre-drilled, gusseted mounting bases. 50 lb. Capacity kits are available with either fixed or swing booms up to 18 ft. (5.4m) long .Columns available to 10 ft. (3.0m) high. Booms on 150 lb. and 300 lb. capacity jibs are mounted to top of column with tapered bearing and heavy-duty rollers allowing full 360 swing. Vertical columns for 50lb. capacity jibs also available separately.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES120
    • CAPACITY150 Lbs.
    • COLOR FINISHSafety Yellow polyester
    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERW15S-100800
    • SUPPORT TYPEFloor Mounted
    • BOOM TYPESwing
    • MANUFACTURER NAMEGleason Reel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!