Take 15% off your entire order!

Offer applied at checkout

Hubbell W5F-100902 Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Fixed Boom on 9' Column

Hubbell W5F-100902 Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Fixed Boom on 9' Column

Item #: WBB438525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $885.00

$147.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $885.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Fixed Boom on 9' Column

Jib kits feature heavy duty I-beam booms or C-rail booms Vertical columns include pre-drilled, gusseted mounting bases. 50 lb. Capacity kits are available with either fixed or swing booms up to 18 ft. (5.4m) long .Columns available to 10 ft. (3.0m) high. Booms on 150 lb. and 300 lb. capacity jibs are mounted to top of column with tapered bearing and heavy-duty rollers allowing full 360 swing. Vertical columns for 50lb. capacity jibs also available separately.

Product Specifications

  • ACCESSORY WIDTH INCHES120
  • ACCESSORY HEIGHT INCHES108
  • CAPACITY LBS (Evenly Distributed)50
  • COLOR FINISHBeige Polyester
  • BOOM LENGTH FEET10
  • BRANDHubbell®
  • COLUMN HEIGHT FEET9
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERW5F-100902
  • SUPPORT TYPEFloor Mounted
  • TYPEFixed
  • WEIGHT LBS90
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell W5S-100902 Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Swing Boom on 9' Column

Item #: B438530

Not Yet Rated

Usually ships in 3 to 6 days

$1,029.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell W5F-100902 Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Fixed Boom on 9' Column

Hubbell W5F-100902 Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 10 Ft. Fixed Boom on 9' Column

Item #: WBB438525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant