discount codeFree shipping over 300

Applied at checkout

Stackbin 4-53512-BL 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Blue

Shown In Gray

Stackbin 4-53512-BL 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Blue

Item #: WBB762489

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black
  • Gray

Blue

Price: $335.95

Save $10.08 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Stackbin 4-53512-GY 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Gray

Usually ships in 10 to 13 days

Not Yet Rated

$335.95

Customers Also Viewed

Stackbin 4-53512-BL 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Blue

The most basic line of industrial workbench frames, the 3512 Series adjustable height mobile under-structure is handcrafted using 14-gauge steel legs with a weight capacity of 1000 pounds (evenly distributed).  All base units include a 16 gauge stringer, and a 12" deep bottom shelf to tie the (2) legs together.  (2) rigid, and (2) swivel dual locking casters are included on all 3512 frames.

Product Specifications

  • WIDTH INCHES53
  • DEPTH INCHES27
  • HEIGHT INCHES35 to 40
  • Capacity Lbs. (Evenly Distributed)1000
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDStackbin
  • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer, Fully Arc Welded Legs, Bolted Stringer
  • DESCRIPTION3512 Series Mobile Frame
  • LEG TYPEAdjustable
  • MANUFACTURERS PART NUMBER4-53512-BL
  • COUNTRY OF ORIGINUSA
  • LEG STYLEOpen C-Channel Leg
  • COLOR FAMILYBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4-53512-BL 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Blue

Stackbin 4-53512-BL 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Blue

Item #: WBB762489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top