discount codeFree shipping over 300

Applied at checkout

Stackbin 4-6WCONV-WB-BL Basic Mobile Frame W/Solid Bottom, 27"D X 76"H, Blue

Shown In Gray

Stackbin 4-6WCONV-WB-BL Basic Mobile Frame W/Solid Bottom, 27"D X 76"H, Blue

Item #: WBB762231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $527.00

Quantity

Customers Also Viewed

Stackbin 4-6WCONV-WB-BL Basic Mobile Frame W/Solid Bottom, 27"D X 76"H, Blue

This mobile stand is made with a 14 gauge steel framework for exceptional strength and support.  We include a solid bottom which works great for storing items necessary for any application.  All of the conveyor shelving accessories available will bolt onto this unit and be able to adjust in height on the support uprights.

Product Specifications

  • WIDTH INCHES76
  • DEPTH INCHES27
  • HEIGHT INCHES35 to 40
  • Capacity Lbs. (Evenly Distributed)500
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDStackbin
  • CONSTRUCTION14 Ga. Legs W/16 Ga. Accessories Arc Welded & Bolted
  • DESCRIPTIONBasic Mobile Frame W/Solid Bottom
  • MANUFACTURERS PART NUMBER4-6WCONV-WB-BL
  • COUNTRY OF ORIGINUSA
  • COLOR FAMILYBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4-6WCONV-WB-BL Basic Mobile Frame W/Solid Bottom, 27"D X 76"H, Blue

Stackbin 4-6WCONV-WB-BL Basic Mobile Frame W/Solid Bottom, 27"D X 76"H, Blue

Item #: WBB762231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top