Dual Sided Electrical Outlet with 15 FT Power Cord

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Dual Sided Electrical Outlet with 15 FT Power Cord

Item #: WB249854

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dual Sided Electrical Outlet With 15 FT Power Cord

Self contained dual sided outlet provides easy access to electrical power on both front and back sides. Easily screws into place. Outlet can be daisy chained and includes a built-in circuit breaker. For use with adjustable or fixed height bench legs and Global shop desks. 15 FT Power cord. Rated at 15 Amp and 115V. Outlet dimensions are 2-1/8" W x 2" D x 4-3/4" L

Certification: ETL

Product Specifications

    • AMPS15
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic
    • CORD LENGTH15 FT
    • DESCRIPTIONElectrical Outlet With Circuit Breaker And Cord
    • OUTLET QTY4
    • addon_typeElectrical Outlet Extension Cord
    • VOLTAGE115V
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (39 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Five star company

Everything just as advertised, Great service and just what I was looking for,shipped in a timely manner!!

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 2 ...

39 Results

Five star company

Your review: Everything just as advertised, Great service and just what I was looking for,shipped in a timely manner!!

Is this review helpful?

Workbench dual sided outlet

Your review: It's great to find a replacement for a damaged outlet that I use on my craft workbench. Ideal for powering various tools right in your workspace.

Pros: handy, convenient, sturdy, ample wattage and amperage.

Cons: None found yet.

Is this review helpful?

Extra power

Your review: Simple to install in provided openings.

Pros: Increases receptacle quantities without the trouble of having extension cords around your feet causing tripping hazards.

Is this review helpful?

Power

Your review: These outlets are a good idea. Bringing power where I need it in tight spaces.

Pros: Durable

Is this review helpful?

3 years and going strong

Your review: Performs just as they should what more can you ask for.

Is this review helpful?

Nice Addition

Your review: Glad we bought this to go with our wall desk.

Pros: Nice long cord!

Is this review helpful?

Plug

Your review: Heavy duty cord with a long enough length dual sides so no wasted space.

Pros: Long cord dual sided outlet. Fits a cut out on a competitors table so universal yes.

Cons: None so far.

Is this review helpful?

Get the outlet

Your review: Every good work table needs power access. This outlet is great to have.

Pros: Four protected outlets tucked neatly out of the way, yet easily accessible with a 10' cord. Outstanding!

Cons: A little overpriced.

Is this review helpful?

Connection

Your review: Great crawl under table to connect

Is this review helpful?

A MUST HAVE IN EVERY WORKBENCH!

Your review: These are one of the best things I ever added to my shop. No matter where you need it, available outlets are no longer an issue. Thank you Global Industrial!

Pros: Convenient, 4 outlets per unit,very high quality

Cons: none

Is this review helpful?

Awesome and easy plug

Your review: This is a great product. It screws into the workbench (I'm using it as a desk) in no time and provides easily accessible power on both sides.

Pros: plugs on both sides gives lots of versatility

Cons: None that I've found. This is a great product.

Is this review helpful?

Greatest thing for my WorkShop

Your review: Having these on every leg of my work Benches (10 in all) gives me 4 outlets per leg, no matter where I am working I have more than enough outlets. Convenient, clean look, out of the way doesn't hinder in anyway. Every Workbench O ever get I am buying these with it!

Pros: Convenient, small, stays out of the way, gives plenty of outlets

Cons: only con I'd give it and this is really nit picking, I wish they came in a string of them as I have a 96" bench with 6 legs then a 72 with 4 legs. Would most likely have been a bit cheaper if they made them for each table to fill in every leg rather than buying 10 individual ones, I'm totally satisfied though

Is this review helpful?

UL Rated!

Your review: - UL Rated! - 4 Outlets - Fits like glove into table legs - Looks super pro - I have wall outlets but sometimes it is really handy having outlets on the front edge of the table. -

Pros: Made for the adjustable leg tables these fit the front and back of each leg. Even the outlets on the wall side can be used since there is about 3 inches clearance from the back of the back leg to the wall. Outlet is UL and CSA rated 12A/125VAC. Reset breaker button says 15A Max.

Cons: Pricey but I want it.

Is this review helpful?

Good

Your review: Good quality, Seems heavy duty.

Pros: Plenty of cord length. Has outlets on both sides for a total of 4 plugins

Cons: None . Is as advertized

Is this review helpful?

Perfect

Your review: This addition to my work bench made it complete.

Pros: Handy

Cons: Pricey

Is this review helpful?

Electrical Cord

Pros: They fit perfectly in the workbench they were recommended for. Having receptacles on both sides is a great idea.

Is this review helpful?

Convenient Outlet

Your review: Conceals nicely into adjustable legs. Fit's perfectly.

Pros: 4 outlets, not 2... easy placement within adjustable bench legs, long cord

Cons: Overall it seems a bit overpriced for 4 outlets, even if it IS made to hide within the bench legs.

Is this review helpful?

Great add-on to workbenches

Your review: Really like the heavy duty materials used in their construction. Perfect fit and long cord is a good feature.

Pros: Perfect match to workbench legs.

Cons: None

Is this review helpful?

Quality outlet

Your review: Nice outlets with a long heavy duty cord.

Pros: 4 outlets per device. Fits neatly inside desk legs.

Cons: None

Is this review helpful?

Love it!

Your review: The outlet is perfect -- nice to have a dual sided outlet with the work bench we bought earlier

Pros: dual sided extension

Cons: none

Is this review helpful?

Wires Touching

Your review: There were two wires inside touching, which was causing it to short out. After taking it apart and putting electric tape on the connections it worked again.

Pros: (4) outlets

Cons: Not the highest quality.

Is this review helpful?

Great Addition to Work Bench

Your review: Not much to say except this power cord provides additional outlets without having to run wire.

Pros: Easy to install

Cons: None

Is this review helpful?

BPM

Your review: Well built and a circut breaker is the plus side

Is this review helpful?

Perfect Add-On

Your review: This dual sided outlet was easy to install, the cord tucked away nicely (with a few zip-ties) and provides four convenient outlets for my work table. Great accessory.

Is this review helpful?

Sort by: 
1 2 ...

39 Results

Be the First to Ask a Question!