Take 15% off your entire order!

Offer applied at checkout

Stackbin 4-6EX-BK Raised Shelf Fixed Height, 72"W X 10"D X 6"H, Black

Shown In Gray

Stackbin 4-6EX-BK Raised Shelf Fixed Height, 72"W X 10"D X 6"H, Black

Item #: WBB762052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin 4-6EX-BK Raised Shelf Fixed Height, 72"W X 10"D X 6"H, Black

The 6" high steel raised shelf is available in (4) different lengths, and can mount to any workbench. Most riser units attach to the top work surface (on steel tops they mount from the side), and can be stacked up on top of each other up to 36" high. Providing shelves are the same length, the 12" and 18" high raised shelves can also interstack with the 6" high riser. We offer other items such as rear back plates, full rear enclosure panels, and electrical strips that will mount to any of our raised shelf units. 16 Gauge steel supports & shelf, formed steel bolted construction.

Product Specifications

  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES10
  • ACCESSORY HEIGHT INCHES6
  • CAPACITY LBS (Evenly Distributed)50
  • COLOR FINISHBlack
  • BRANDStackbin
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER4-6EX-BK
  • STYLERaised Shelf Fixed Height
  • WEIGHT LBS30
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4-6EX-BK Raised Shelf Fixed Height, 72"W X 10"D X 6"H, Black

Stackbin 4-6EX-BK Raised Shelf Fixed Height, 72"W X 10"D X 6"H, Black

Item #: WBB762052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant