discount codeFree shipping over 300

Applied at checkout

+

Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan

Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan

Item #: WB606947TN

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $1.80 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Cantilever Shelf for Workbench
Add overhead storage space to your bench with this convenient steel shelf that rests on cantilever brackets and adjusts on 2" increments. Upright Kit is required to suspend this shelf.

Upright Kit required

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES12
  • COLOR FINISHTan
  • ASSEMBLYAssembled
  • BRANDCantilever Shelf
  • CONSTRUCTIONSteel
  • TYPECantilever Shelf
  • COLOR FAMILYTan
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Joey

    Date: July 08, 2019

    great
    Your review:
    Good Condition
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan

Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan

Item #: WB606947TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan
    Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan
    Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan

    Be the first to know about our special deals and events!

    Top