discount codeFree shipping over 300

Applied at checkout

+

Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan

Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan

Item #: WB606948TN

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $2.49 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Cantilever Steel Shelf For Bench Uprights - 72"W x 12"D - Tan

Ships same day.

(1)

$59.95

Customers Also Viewed

Cantilever Shelf for Workbench
Add overhead storage space to your bench with this convenient steel shelf that rests on cantilever brackets and adjusts on 2" increments. Upright Kit is required to suspend this shelf.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES12
  • COLOR FINISHTan
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • TYPECantilever Shelf
  • COLOR FAMILYTan
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • can i get the 96" wide version in BLUE? if not, why? thx.

    Question Asked By: mike, May 03, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mike, Yes you can, it is Global model number 249195BL. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan

Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan

Item #: WB606948TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan
    Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan
    Cantilever Steel Shelf For Bench Uprights - 96"W x 12"D - Tan

    Be the first to know about our special deals and events!

    Top