discount codeFree shipping over 300

Applied at checkout

Equipto® Aerial Shelf For Bench 226-72-LG, Dove Gray

Equipto® Aerial Shelf For Bench 226-72-LG, Dove Gray

Item #: WBB783669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Quantity

Popular item in this category

Equipto® Aerial Shelf For Bench 226-60-LG, Dove Gray

Usually ships in 21 to 24 days

Not Yet Rated

$98.95

Customers Also Viewed

Equipto® Aerial Shelf For Bench 226-72-LG, Dove Gray

Aerial Shelf adds extra capability without sacrificing bench top work space.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES12
  • HEIGHT INCHES14
  • COLOR FINISHTextured Dove Gray
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER226-72-LG
  • COUNTRY OF ORIGINUSA
  • COLOR FAMILYGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto® Aerial Shelf For Bench 226-72-LG, Dove Gray

Equipto® Aerial Shelf For Bench 226-72-LG, Dove Gray

Item #: WBB783669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top