Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto® Production Booster 452T60-LG, 60"W X 24"H, 2 Shelves, Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Equipto® Production Booster 452T60-LG, 60"W X 24"H, 2 Shelves, Dove Gray

Item #: WBB783457

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
Accessories
Equipto® Production Booster 452T60-LG, 60"W X 24"H, 2 Shelves, Dove Gray
Features

  • Can be used on any work bench
  • Hands off use for manuals and instruments
  • Shelves adjust to any angle, tip toward front or back
  • Safety holds expensive test equipment
  • Can triple work surface

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES24
    • COLOR FINISHTextured Dove Gray
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER452T60-LG
    • COLOR FAMILYGray
    • COUNTRY OF ORIGINUSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!