Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto® Production Booster 454T60-PY, 60"W X 14"H, 1 Shelf, Putty

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Equipto® Production Booster 454T60-PY, 60"W X 14"H, 1 Shelf, Putty

Item #: WBB783572

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
Equipto® Production Booster 454T60-PY, 60"W X 14"H, 1 Shelf, Putty
Features

  • Can be used on any work bench
  • Hands off use for manuals and instruments
  • Shelves adjust to any angle, tip toward front or back
  • Safety holds expensive test equipment
  • Can triple work surface

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES14
    • COLOR FINISHTextured Putty
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER454T60-PY
    • COUNTRY OF ORIGINUSA
    • COLOR FAMILYTan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!