discount codeFree shipping over 300

Applied at checkout

Equipto® Production Booster 454T60-RD, 60"W X 14"H, 1 Shelf, Cherry Red

Equipto® Production Booster 454T60-RD, 60"W X 14"H, 1 Shelf, Cherry Red

Item #: WBB783573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity

Popular item in this category

Equipto® Production Booster 454T72-RD, 72"W X 14"H, 1 Shelf, Cherry Red

Usually ships in 21 to 24 days

Not Yet Rated

$141.95

Customers Also Viewed

Equipto® Production Booster 454T60-RD, 60"W X 14"H, 1 Shelf, Cherry Red
Features

  • Can be used on any work bench
  • Hands off use for manuals and instruments
  • Shelves adjust to any angle, tip toward front or back
  • Safety holds expensive test equipment
  • Can triple work surface

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES13-1/2
  • HEIGHT INCHES14
  • COLOR FINISHTextured Cherry Red
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER454T60-RD
  • COUNTRY OF ORIGINUSA
  • COLOR FAMILYRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto® Production Booster 454T60-RD, 60"W X 14"H, 1 Shelf, Cherry Red

Equipto® Production Booster 454T60-RD, 60"W X 14"H, 1 Shelf, Cherry Red

Item #: WBB783573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top