Take 15% off your entire order!

Offer applied at checkout

Equipto® Production Booster 454T72-PY, 72"W X 14"H, 1 Shelf, Putty

Equipto® Production Booster 454T72-PY, 72"W X 14"H, 1 Shelf, Putty

Item #: WBB783633

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto® Production Booster 454T72-PY, 72"W X 14"H, 1 Shelf, Putty
Features

  • Can be used on any work bench
  • Hands off use for manuals and instruments
  • Shelves adjust to any angle, tip toward front or back
  • Safety holds expensive test equipment
  • Can triple work surface

Product Specifications

  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES13-1/2
  • ACCESSORY HEIGHT INCHES14
  • COLOR FINISHTextured Putty
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • FITS BENCH WIDTH INCHES72
  • MANUFACTURERS PART NUMBER454T72-PY
  • SHELF QUANTITY1
  • WEIGHT LBS36
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto® Aerial Shelf For Bench 226-72-GY, Office Gray

Item #: B783668

Not Yet Rated

Usually ships in 21 to 24 days

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto® Production Booster 454T72-PY, 72"W X 14"H, 1 Shelf, Putty

Equipto® Production Booster 454T72-PY, 72"W X 14"H, 1 Shelf, Putty

Item #: WBB783633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant