discount codeFree shipping over 300

Applied at checkout

Equipto® Production Booster 463T60-WH, 60"W X 36"H, 3 Shelves, Reflective White

Equipto® Production Booster 463T60-WH, 60"W X 36"H, 3 Shelves, Reflective White

Item #: WBB783475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $320.95

Quantity

Popular item in this category

Equipto® Production Booster 463T72-WH, 72"W X 36"H, 3 Shelves, Reflective White

Usually ships in 21 to 24 days

Not Yet Rated

$317.95

Customers Also Viewed

Equipto® Production Booster 463T60-WH, 60"W X 36"H, 3 Shelves, Reflective White
Features

  • Can be used on any work bench
  • Hands off use for manuals and instruments
  • Shelves adjust to any angle, tip toward front or back
  • Safety holds expensive test equipment
  • Can triple work surface

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES13-1/2
  • HEIGHT INCHES36
  • COLOR FINISHSmooth Reflective White
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER463T60-WH
  • COUNTRY OF ORIGINUSA
  • COLOR FAMILYWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto® Production Booster 463T60-WH, 60"W X 36"H, 3 Shelves, Reflective White

Equipto® Production Booster 463T60-WH, 60"W X 36"H, 3 Shelves, Reflective White

Item #: WBB783475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top